Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Rubber Sheet No Adhesive, 40A, 3/16"T x 6"W x 6"L

  • Mfr # BULK-RS-S40-221

  • Zoro # G2416095


product price: $13.09
/ea

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-221
Zoro #
G2416095
UPC #
193005343859
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
3/16 in
Overall Width
6 in
Overall Thickness
0.1875 in
Overall Length
6 in
Width
6 in
Length
6 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-80 Degrees F
Maximum Temperature
500 Degrees F
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Tensile Strength
700 psi
Adhesive Type
Plain Backing
Shape
Strip
Abrasion Resistance
Poor
Density
1.25 g/cc
Oil Resistance
Fair
Chemical Resistance
Good
Compression Set
20 %
Weather Resistance
Excellent
Texture
Smooth
Tear Strength
17 N/mm

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.