Zoro Homepage

Silicone Rubber Sheet w Adhesive, 40A, 1/4"T x 6"W x 6"L

  • Mfr # BULK-RS-S40-229

  • Zoro # G2416287


product price: $26.45
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-229
Zoro #
G2416287
UPC #
193005343910
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/4 in
Overall Width
6 in
Overall Thickness
0.25 in
Overall Length
6 in
Length
6 in
Width
6 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Thickness Tolerance
+/-0.026 in
Tensile Strength
700 psi
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Texture
Smooth
Compression Set
20 %
Chemical Resistance
Good
Tear Strength
17 N/mm
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Abrasion Resistance
Poor
Density
1.25 g/cc
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Shape
Strip

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.