Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 1/4"W x 10 Ft L

  • Mfr # BULK-RS-S60-87

  • Zoro # G2416628


product price: $20.15
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-87
Zoro #
G2416628
UPC #
193005119379
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/4 in
Rubber Length
10 ft
Thickness
1/4 in
Overall Width
1/4 in
Overall Thickness
0.25 in
Overall Length
10 ft
Length
10 ft
Width
1/4 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Abrasion Resistance
Poor
Maximum Temperature
500 Degrees F
Tear Strength
17 N/mm
Oil Resistance
Fair
Shape
Strip
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Texture
Smooth
Minimum Temperature
-80 Degrees F
Compression Set
20 %
Water Resistance
Good
Density
1.25 g/cc
Chemical Resistance
Good
Thickness Tolerance
+/-0.026 in
Tensile Strength
700 psi

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1/4 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.