Silicone Sheet, 10A, 12"x12"x1/32", Red
Mfr # BULK-RS-S10-31
Zoro # G102586126
product price: $31.85
/eaKey Features
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S10-31
Zoro #
G102586126
UPC #
193005496432
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Thickness
0.03125 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Material
Silicone
Weather Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Maximum Temperature
300 Degrees F
Tensile Strength
700 psi
Texture
Smooth
Color
Red
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Minimum Temperature
-40 Degrees F
Shape
Sheet
Compression Set
30 %
Oil Resistance
Fair
Chemical Resistance
Good
Water Resistance
Good
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.