Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 10A, 12"x12"x1/32", Red

  • Mfr # BULK-RS-S10-66

  • Zoro # G002583348


product price: $40.99
/ea

Key Features

Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-66
Zoro #
G002583348
UPC #
193005496586
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Thickness
0.03125 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Oil Resistance
Fair
Chemical Resistance
Good
Material
Silicone
Color
Red
Tensile Strength
700 psi
Texture
Smooth
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Compression Set
30 %
Shape
Sheet
Maximum Temperature
300 Degrees F
Thickness Tolerance
+/-0.012 in
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.