Zoro Homepage

Silicone Sheet, 10A, 12"x12"x3/16", Red

  • Mfr # BULK-RS-S10-34

  • Zoro # G702586168


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-34
Zoro #
G702586168
UPC #
193005496524
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Material
Silicone
Compression Set
30 %
Thickness Tolerance
+/-0.031 in
Chemical Resistance
Good
Abrasion Resistance
Poor
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Color
Red
Adhesive Type
Plain Backing
Oil Resistance
Fair
Maximum Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Shape
Sheet
Tensile Strength
700 psi

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.