Zoro Homepage

Silicone Sheet, 10A, 24"x12"x0.125

  • Mfr # BULK-RS-S10-38

  • Zoro # G402586321


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-38
Zoro #
G402586321
UPC #
193005496500
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
24 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Water Resistance
Good
Chemical Resistance
Good
Compression Set
30 %
Maximum Temperature
300 Degrees F
Tensile Strength
700 psi
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Poor
Shape
Sheet
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.031 in
Weather Resistance
Excellent
Oil Resistance
Fair
Color
Red
Texture
Smooth
Material
Silicone

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.