Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 20A, 12"x12"x1/16", Red

  • Mfr # BULK-RS-S20-67

  • Zoro # G002583959


product price: $46.99
/ea

Key Features

Durometer
20A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S20-67
Zoro #
G002583959
UPC #
193005488307
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Thickness
0.0625 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
20A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Compression Set
23 %
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Color
Red
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Poor
Weather Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Water Resistance
Good
Adhesive Type
High-Temp
Material
Silicone
Tensile Strength
700 psi
Oil Resistance
Fair
Chemical Resistance
Good
Shape
Sheet
Maximum Temperature
300 Degrees F
Minimum Adhesive Temperature
-100 Degrees F

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.