Silicone Sheet, 20A, 24"x12"x3/16
Mfr # BULK-RS-S20-39
Zoro # G402583504
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S20-39
Zoro #
G402583504
UPC #
193005488239
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Thickness
0.1875 in
Overall Width
12 in
Details
Item
Rubber Sheet
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Maximum Temperature
300 Degrees F
Adhesive Type
Plain Backing
Shape
Sheet
Thickness Tolerance
+/-0.031 in
Color
Red
Material
Silicone
Tensile Strength
700 psi
Oil Resistance
Fair
Texture
Smooth
Compression Set
23 %
Abrasion Resistance
Poor
Water Resistance
Good
Chemical Resistance
Good
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.