Zoro Homepage

Silicone Sheet, 20A, 36"x36"x1/16", Red

  • Mfr # BULK-RS-S20-2

  • Zoro # G702583419


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S20-2
Zoro #
G702583419
UPC #
193005488185
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Chemical Resistance
Good
Water Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Tensile Strength
700 psi
Shape
Sheet
Maximum Temperature
300 Degrees F
Material
Silicone
Thickness Tolerance
+/-0.016 in
Oil Resistance
Fair
Adhesive Type
Plain Backing
Minimum Temperature
-40 Degrees F
Texture
Smooth
Compression Set
23 %

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.