Zoro Homepage

Silicone Sheet, 20A, 36"x36"x3/16", Red

  • Mfr # BULK-RS-S20-4

  • Zoro # G402583993


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S20-4
Zoro #
G402583993
UPC #
193005488246
Country of Origin
Multiple

Dimensions

Overall Thickness
0.1875 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Minimum Temperature
-40 Degrees F
Tensile Strength
700 psi
Compression Set
23 %
Material
Silicone
Maximum Temperature
300 Degrees F
Shape
Sheet
Texture
Smooth
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Thickness Tolerance
+/-0.031 in
Color
Red
Adhesive Type
Plain Backing
Weather Resistance
Excellent

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.