Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 30A, 36"x24"x3/16

  • Mfr # BULK-RS-S30-96

  • Zoro # G302583239


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S30-96
Zoro #
G302583239
UPC #
193005483135
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
0.1875 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Oil Resistance
Fair
Thickness Tolerance
+/-0.022 in
Compression Set
35 %
Water Resistance
Good
Chemical Resistance
Good
Weather Resistance
Excellent
Tear Strength
8 N/mm
Adhesive Type
Plain Backing
Texture
Smooth
Abrasion Resistance
Poor
Maximum Temperature
400 Degrees F
Material
Silicone
Tensile Strength
850 psi
Color
Red
Density
1.15 g/cc
Shape
Sheet
Minimum Temperature
-80 Degrees F

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.