Zoro Homepage

Silicone Sheet, 30A, 36"x36"x1/32"

  • Mfr # BULK-RS-S30-85

  • Zoro # G902583066


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-85
Zoro #
G902583066
UPC #
193005483029
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.03125 in

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.