Zoro Homepage
This item is Discontinued.
Zoro Select Silicone Sheet, 40A, 36"x12"x1/32", Red BULK-RS-S40-8

Silicone Sheet, 40A, 36"x12"x1/32", Red (Discontinued)

  • Mfr # BULK-RS-S40-8
  • Zoro # G4765045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-8
Zoro #
G4765045
UPC #
193005115098
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
3 ft
Overall Width
12 in
Overall Thickness
0.03125 in
Overall Length
36 in
Nominal Size
12 in x 36 in

Details

Item
Silicone Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Max. Temp. (F)
500 Degrees F
Material
Silicone
Oil Resistance
Fair
Water Resistance
Good
Compression Set
20 %
Maximum Temperature
500 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Tensile Strength
700 psi
Shape
Sheet
Density
1.25 g/cc
Abrasion Resistance
Poor
Thickness Tolerance
+0.016 in/-0.000 in
Tear Strength
17 N/mm
Chemical Resistance
Good
Adhesive Type
Plain Backing
Minimum Temperature
-80 Degrees F
Tensile Strength Rating
Low ( Less Than 800 psi)
Rubber Shape
Sheet
Temperature Range
-80 Degrees F to 500 Degrees F
Rubber Adhesive Type
Plain Backing

Description

Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Poor, Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.