Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 40A, 4'x36"x3/32"

  • Mfr # BULK-RS-S40-253

  • Zoro # G4765745


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-253
Zoro #
G4765745
UPC #
193005399757
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Length
4 ft
Overall Thickness
0.09375 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
500 Degrees F
Color
Red
Material
Silicone
Compression Set
20 %
Thickness Tolerance
+/-0.013 in
Density
1.25 g/cc
Tensile Strength
700 psi
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Texture
Smooth
Chemical Resistance
Good
Abrasion Resistance
Poor
Shape
Sheet
Maximum Temperature
500 Degrees F
Tear Strength
17 N/mm
Adhesive Type
Plain Backing
Weather Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.