Zoro Homepage

Silicone Sheet, 50A, 12"x12"x3mm, Red

  • Mfr # BULK-RS-S50FDA-424

  • Zoro # G302585509


product price: $36.19
/ea

Key Features

Durometer
50A
Backing Type
Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-424
Zoro #
G302585509
UPC #
193005489113
Country of Origin
Multiple

Dimensions

Overall Thickness
3 mm
Overall Length
12 in
Overall Width
12 in

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.