Zoro Homepage
This item is Discontinued.
Zoro Select Silicone Sheet, 55A, 36"x36"x0.06", Clear BULK-RS-S55USP-5

Silicone Sheet, 55A, 36"x36"x0.06", Clear (Discontinued)

  • Mfr # BULK-RS-S55USP-5
  • Zoro # G602585698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S55USP-5
Zoro #
G602585698
UPC #
193005494230
Country of Origin
China

Dimensions

Overall Thickness
0.06 in
Nominal Size
36 in x 36 in
Overall Length
36 in
Overall Width
36 in

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.