Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 60A, 36"x36"x0.5", Red

  • Mfr # BULK-RS-S60-49

  • Zoro # G4765833


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-49
Zoro #
G4765833
UPC #
193005118952
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Thickness
0.5 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Max. Temp. (F)
500 Degrees F
Color
Red
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Water Resistance
Good
Tensile Strength
700 psi
Tear Strength
17 N/mm
Compression Set
20 %
Maximum Temperature
500 Degrees F
Density
1.25 g/cc
Shape
Sheet
Weather Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.050 in
Oil Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.