Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 70A, 36"x24"x3/32", Red

  • Mfr # BULK-RS-SFR70-26

  • Zoro # G8917691


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
24"
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SFR70-26
Zoro #
G8917691
UPC #
193005954550
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
24"
Overall Thickness
0.09375 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
8
Finish
Smooth
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Texture
Smooth
Shape
Sheet
Density
1.25 g/cm3
Compression Set
0.35
Reinforcement
Fiberglass - 1 Ply
Thickness Tolerance
(-0.013" - +0.013")
Oil Resistance
Fair
Chemical Resistance
Good
Water Resistance
Good
Color
Red
Weather Resistance
Excellent
Number of Ply
1
Reinforced Material
Fiberglass
Material
Silicone
Minimum Temperature
-60 Degrees F
Tensile Strength
1,300 psi
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Max. Temp. (F)
400 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Reinforced Material Fiberglass, Overall Width 24 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.