Silicone Sheet
- Mfr # BSF-5X150
- Zoro # G024793893
product price:Â
$
4,806.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Tensile Strength
700 psi
Width
5 ft
Shape
Roll
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSF-5X150
- Zoro #
- G024793893
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Backing Type
- Plain
- Tensile Strength
- 700 psi
- Shape
- Roll
- Abrasion Resistance
- Excellent
- Minimum Temperature
- -67 Degrees F
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 550 Degrees F
- Chemical Resistance
- Excellent
- Material
- Silicone-Coated Fiberglass Cloth
- Color
- Black
- Oil Resistance
- Good
- Density
- 53.7 lb/cu ft
- Water Resistance
- Good
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Texture
- Textured
- Weather Resistance
- Excellent
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Width
- 5 ft
- Thickness
- 0.02 in
- Length
- 150 ft
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 150 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.