Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet
- Mfr # GSF-5X105
- Zoro # G524795168
product price:Â
$
3,364.99
/ea
Free Shipping & Returns
Key Features
Density
53.7 lb/cu ft
Oil Resistance
Good
Thickness
0.02 in
Color
Gray
Material
Silicone-Coated Fiberglass Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-5X105
- Zoro #
- G524795168
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Density
- 53.7 lb/cu ft
- Oil Resistance
- Good
- Color
- Gray
- Material
- Silicone-Coated Fiberglass Cloth
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Tensile Strength
- 700 psi
- Chemical Resistance
- Excellent
- Water Resistance
- Good
- Texture
- Textured
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 550 Degrees F
- Weather Resistance
- Excellent
- Backing Type
- Plain
- Minimum Temperature
- -67 Degrees F
- Shape
- Roll
- Abrasion Resistance
- Excellent
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Thickness
- 0.02 in
- Length
- 105 ft
- Width
- 5 ft
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 105 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.