Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet
- Mfr # GSF-5X115
- Zoro # G524787149
product price:Â
$
3,685.19
/ea
Free Shipping & Returns
Key Features
Tensile Strength
700 psi
Minimum Temperature
-67 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Grade
Chemical-Resistant, Flame-Retardant, Oil-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSF-5X115
- Zoro #
- G524787149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 115 ft
- Width
- 5 ft
- Thickness
- 0.02 in
Details
- Item
- Silicone Sheet
- Tensile Strength
- 700 psi
- Minimum Temperature
- -67 Degrees F
- Weather Resistance
- Excellent
- Oil Resistance
- Good
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Water Resistance
- Good
- Backing Type
- Plain
- Density
- 53.7 lb/cu ft
- Shape
- Roll
- Material
- Silicone-Coated Fiberglass Cloth
- Maximum Temperature
- 550 Degrees F
- Color
- Gray
- Abrasion Resistance
- Excellent
- Chemical Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Texture
- Textured
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 115 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.