Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet
- Mfr # GSF-5X125
- Zoro # G624785601
product price:Â
$
4,005.99
/ea
Free Shipping & Returns
Key Features
Chemical Resistance
Excellent
Density
53.7 lb/cu ft
Abrasion Resistance
Excellent
Reinforced Material
Fiberglass
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-5X125
- Zoro #
- G624785601
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Chemical Resistance
- Excellent
- Density
- 53.7 lb/cu ft
- Abrasion Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Water Resistance
- Good
- Material
- Silicone-Coated Fiberglass Cloth
- Maximum Temperature
- 550 Degrees F
- Color
- Gray
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Tensile Strength
- 700 psi
- Backing Type
- Plain
- Minimum Temperature
- -67 Degrees F
- Texture
- Textured
- Oil Resistance
- Good
- Shape
- Roll
- Weather Resistance
- Excellent
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Thickness
- 0.02 in
- Length
- 125 ft
- Width
- 5 ft
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 125 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.