Silicone Sheet
- Mfr # GSF-5X140
- Zoro # G724795104
product price:Â
$
4,486.99
/ea
Free Shipping & Returns
Key Features
Oil Resistance
Good
Grade
Chemical-Resistant, Flame-Retardant, Oil-Resistant
Texture
Textured
Length
140 ft
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-5X140
- Zoro #
- G724795104
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Oil Resistance
- Good
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Texture
- Textured
- Shape
- Roll
- Material
- Silicone-Coated Fiberglass Cloth
- Minimum Temperature
- -67 Degrees F
- Tensile Strength
- 700 psi
- Density
- 53.7 lb/cu ft
- Water Resistance
- Good
- Chemical Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Backing Type
- Plain
- Maximum Temperature
- 550 Degrees F
- Abrasion Resistance
- Excellent
- Color
- Gray
- Weather Resistance
- Excellent
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Length
- 140 ft
- Width
- 5 ft
- Thickness
- 0.02 in
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 140 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.