Silicone Sheet
- Mfr # GSF-5X40
- Zoro # G924795195
product price:Â
$
1,281.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
550 Degrees F
Tensile Strength
700 psi
Thickness
0.02 in
Density
53.7 lb/cu ft
Water Resistance
Good
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-5X40
- Zoro #
- G924795195
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Maximum Temperature
- 550 Degrees F
- Tensile Strength
- 700 psi
- Density
- 53.7 lb/cu ft
- Water Resistance
- Good
- Reinforced Material
- Fiberglass
- Texture
- Textured
- Minimum Temperature
- -67 Degrees F
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Chemical Resistance
- Excellent
- Abrasion Resistance
- Excellent
- Shape
- Roll
- Weather Resistance
- Excellent
- Backing Type
- Plain
- Color
- Gray
- Material
- Silicone-Coated Fiberglass Cloth
- Oil Resistance
- Good
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Thickness
- 0.02 in
- Width
- 5 ft
- Length
- 40 ft
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 40 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.