Silicone Sheet
- Mfr # GSF-5X5
- Zoro # G924793504
product price:Â
$
160.29
/ea
Free Shipping & Returns
Key Features
Thickness
0.02 in
Reinforced Material
Fiberglass
Maximum Temperature
550 Degrees F
Shape
Roll
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSF-5X5
- Zoro #
- G924793504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.02 in
- Length
- 5 ft
- Width
- 5 ft
Details
- Item
- Silicone Sheet
- Reinforced Material
- Fiberglass
- Maximum Temperature
- 550 Degrees F
- Shape
- Roll
- Material
- Silicone-Coated Fiberglass Cloth
- Tensile Strength
- 700 psi
- Abrasion Resistance
- Excellent
- Color
- Gray
- Weather Resistance
- Excellent
- Oil Resistance
- Good
- Density
- 53.7 lb/cu ft
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Water Resistance
- Good
- Texture
- Textured
- Backing Type
- Plain
- Chemical Resistance
- Excellent
- Minimum Temperature
- -67 Degrees F
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 5 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.