Shop ZORO SELECT

Foam Sheet, Silicone, Blue, 12 in

  • Mfr # ZUSASSR-FR-10
  • Zoro # G803532316

product price: 
$
60.19
/ea

Key Features

Color
Blue
Material
Silicone
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-FR-10
Zoro #
G803532316
UPC #
193005497446
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength
125 psi
Backing Type
Adhesive
Density
35 lb/cu ft
Abrasion Resistance
Fair
Material Skin
None
Number of Adhesive Sides
1
Flexibility
Poor
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Grade
Fabric-Reinforced
Texture
Smooth
Oil Resistance
Fair
Adhesive Type
Silicone
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Firmness @ 25% Deflection
15 psi
Maximum Adhesive Temperature
500 Degrees F
Firmness
Firm (¿14 psi)
Maximum Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.