Shop ZORO SELECT

Foam Sheet, Silicone, Blue, 12 in

  • Mfr # ZUSASSR-FR-4
  • Zoro # G103532283

product price: 
$
68.59
/ea

Key Features

Color
Blue
Material
Silicone
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-FR-4
Zoro #
G103532283
UPC #
193005497385
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Plain
Tensile Strength
125 psi
Density
35 lb/cu ft
Firmness
Firm (¿14 psi)
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Water Resistance
Good
Number of Adhesive Sides
0
Material Skin
None
Texture
Smooth
Chemical Resistance
Good
Flexibility
Poor
Firmness @ 25% Deflection
15 psi
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Abrasion Resistance
Fair
Grade
Fabric-Reinforced
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.