Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet, PK2
- Mfr # BSF-5x12in
- Zoro # G924785028
product price:Â
$
109.99
/pk of 2, $55.00/ea
Free Shipping & Returns
Key Features
Tensile Strength
700 psi
Material
Silicone-Coated Fiberglass Cloth
Width
5 ft
Minimum Temperature
-67 Degrees F
Density
53.7 lb/cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSF-5x12in
- Zoro #
- G924785028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 ft
- Thickness
- 0.02 in
- Length
- 12 in
Details
- Item
- Silicone Sheet
- Tensile Strength
- 700 psi
- Material
- Silicone-Coated Fiberglass Cloth
- Minimum Temperature
- -67 Degrees F
- Density
- 53.7 lb/cu ft
- Backing Type
- Plain
- Maximum Temperature
- 550 Degrees F
- Color
- Black
- Shape
- Sheet
- Texture
- Textured
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Sheet, Length 12 in, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Texture Textured, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.