Silicone Strip, 10A, 36"x1/2"x1/16", Red
Mfr # BULK-RS-S10-7
Zoro # G502585880
product price: $9.35
/eaKey Features
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S10-7
Zoro #
G502585880
UPC #
193005495985
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Thickness
0.0625 in
Overall Length
36 in
Details
Item
Rubber Strip
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Color
Red
Material
Silicone
Oil Resistance
Fair
Tensile Strength
700 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Good
Water Resistance
Good
Compression Set
30 %
Adhesive Type
Plain Backing
Shape
Strip
Minimum Temperature
-40 Degrees F
Maximum Temperature
300 Degrees F
Abrasion Resistance
Poor
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.