Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 10A, 36"x1"x1/16", Red

  • Mfr # BULK-RS-S10-47

  • Zoro # G402586574


product price: $14.85
/ea

Key Features

Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-47
Zoro #
G402586574
UPC #
193005496241
Country of Origin
China

Dimensions

Overall Thickness
0.0625 in
Overall Width
1 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Maximum Temperature
300 Degrees F
Material
Silicone
Compression Set
30 %
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Poor
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
700 psi
Oil Resistance
Fair
Minimum Temperature
-40 Degrees F
Adhesive Type
High-Temp
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Good
Color
Red
Shape
Strip

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.