Zoro Homepage

Silicone Strip, 10A, 36"x2"x0.25", Red

  • Mfr # BULK-RS-S10-55

  • Zoro # G902586234


product price: $52.45
/ea

Key Features

Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-55
Zoro #
G902586234
UPC #
193005496401
Country of Origin
China

Dimensions

Overall Thickness
0.25 in
Overall Width
2 in
Overall Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.