Zoro Homepage

Silicone Strip, 10A, 36"x2"x3/16", Red

  • Mfr # BULK-RS-S10-19

  • Zoro # G502585545


product price: $70.35
/ea

Key Features

Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-19
Zoro #
G502585545
UPC #
193005496104
Country of Origin
China

Dimensions

Overall Thickness
0.1875 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Maximum Temperature
300 Degrees F
Shape
Strip
Material
Silicone
Oil Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Tensile Strength
700 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.031 in
Color
Red
Texture
Smooth
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Chemical Resistance
Good
Minimum Temperature
-40 Degrees F

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.