Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 10A, 36"x4"x3/16", Red

  • Mfr # BULK-RS-S10-59

  • Zoro # G602586411


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-59
Zoro #
G602586411
UPC #
193005496364
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Thickness
0.1875 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
10A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Poor
Texture
Smooth
Maximum Temperature
300 Degrees F
Color
Red
Material
Silicone
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Shape
Strip
Compression Set
30 %
Oil Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.031 in
Adhesive Type
High-Temp

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.