Silicone Strip, 20A, 36"x2"x0.25", Red
Mfr # BULK-RS-S20-20
Zoro # G202583223
product price: $85.55
/ea
Free Shipping & Returns
Key Features
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S20-20
Zoro #
G202583223
UPC #
193005496906
Country of Origin
China
Dimensions
Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
2 in
Details
Item
Rubber Strip
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Tensile Strength
700 psi
Material
Silicone
Water Resistance
Good
Chemical Resistance
Good
Oil Resistance
Fair
Texture
Smooth
Compression Set
23 %
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.031 in
Shape
Strip
Color
Red
Maximum Temperature
300 Degrees F
Weather Resistance
Excellent
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.