Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 20A, 36"x4"x0.25", Red

  • Mfr # BULK-RS-S20-60

  • Zoro # G902583509


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Durometer
20A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S20-60
Zoro #
G902583509
UPC #
193005488116
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Thickness
0.25 in
Overall Width
4 in

Details

Item
Rubber Strip
Durometer
20A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Chemical Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.031 in
Compression Set
23 %
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
300 Degrees F
Abrasion Resistance
Poor
Material
Silicone
Color
Red
Minimum Temperature
-40 Degrees F
Adhesive Type
High-Temp
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Tensile Strength
700 psi
Shape
Strip

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.