Silicone Strip, 20A, 36"x6"x3/16", Red
Mfr # BULK-RS-S20-29
Zoro # G902583158
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S20-29
Zoro #
G902583158
UPC #
193005496876
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Thickness
0.1875 in
Overall Width
6 in
Details
Item
Rubber Strip
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Chemical Resistance
Good
Shape
Strip
Weather Resistance
Excellent
Thickness Tolerance
+/-0.031 in
Adhesive Type
Plain Backing
Compression Set
23 %
Maximum Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Oil Resistance
Fair
Tensile Strength
700 psi
Water Resistance
Good
Material
Silicone
Abrasion Resistance
Poor
Color
Red
Texture
Smooth
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.