Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 40A, 10'x1 1/2"x0.25"

  • Mfr # BULK-RS-S40-91

  • Zoro # G7813764


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Rubber Width
1-1/2"
Rubber Length
10 ft.
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-91
Zoro #
G7813764
UPC #
193005115227
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
1-1/2"
Rubber Length
10 ft.
Overall Thickness
0.25 in
Overall Width
1 1/2 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
500 Degrees F
Color
Red
Material
Silicone
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.2
Density
1.25 g/cm3
Texture
Smooth
Shape
Strip
Tear Strength
17 N/mm
Abrasion Resistance
Poor
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Tensile Strength
700 psi
Weather Resistance
Excellent
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1 1/2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.