Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 50A, 36"x1/2"x2.5mm

  • Mfr # BULK-RS-S50FDA-333

  • Zoro # G602584196


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-333
Zoro #
G602584196
UPC #
193005488581
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Length
36 in
Overall Width
1/2 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Color
Red
Thickness Tolerance
+/-0.300 mm
Texture
Smooth
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Compression Set
10 %
Oil Resistance
Fair
Tear Strength
15 N/mm
Chemical Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Shape
Strip
Material
Silicone
Tensile Strength
700 psi

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.