Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 50A, 36"x1"x1.5mm

  • Mfr # BULK-RS-S50FDA-338

  • Zoro # G302584328


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-338
Zoro #
G302584328
UPC #
193005488499
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
36 in
Overall Thickness
1.5 mm

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Adhesive Type
Plain Backing
Water Resistance
Good
Texture
Smooth
Tensile Strength
700 psi
Shape
Strip
Color
Red
Weather Resistance
Excellent
Oil Resistance
Fair
Compression Set
10 %
Thickness Tolerance
+/-0.300 mm
Maximum Temperature
450 Degrees F
Material
Silicone
Density
1.25 g/cc
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.