Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 50A, 36"x1"x1mm, Red

  • Mfr # BULK-RS-S50FDA-337

  • Zoro # G202584138


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-337
Zoro #
G202584138
UPC #
193005488444
Country of Origin
Multiple

Dimensions

Overall Thickness
1 mm
Overall Length
36 in
Overall Width
1 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Weather Resistance
Excellent
Material
Silicone
Adhesive Type
Plain Backing
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+/-0.200 mm
Texture
Smooth
Compression Set
10 %
Water Resistance
Good
Tensile Strength
700 psi
Tear Strength
15 N/mm
Oil Resistance
Fair
Shape
Strip
Abrasion Resistance
Poor
Chemical Resistance
Good
Color
Red

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.