Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 50A, 36"x2"x2.5mm

  • Mfr # BULK-RS-S50FDA-347

  • Zoro # G402585010


product price: $11.05
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-347
Zoro #
G402585010
UPC #
193005488604
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Adhesive Type
Plain Backing
Compression Set
10 %
Water Resistance
Good
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.300 mm
Density
1.25 g/cc
Minimum Temperature
-80 Degrees F
Texture
Smooth
Color
Red
Material
Silicone
Chemical Resistance
Good
Tensile Strength
700 psi
Weather Resistance
Excellent
Oil Resistance
Fair
Abrasion Resistance
Poor
Maximum Temperature
450 Degrees F
Shape
Strip

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.