Zoro Homepage
This item is Discontinued.
Zoro Select Silicone Strip, 55A, 36"x1/2"x0.06 BULK-RS-S55USP-8

Silicone Strip, 55A, 36"x1/2"x0.06 (Discontinued)

  • Mfr # BULK-RS-S55USP-8
  • Zoro # G302584984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S55USP-8
Zoro #
G302584984
UPC #
193005494087
Country of Origin
China

Dimensions

Overall Thickness
0.06 in
Overall Width
1/2 in
Overall Length
36 in
Nominal Size
1/2 in x 36 in

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.