Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 70A, 12"x12"x0.375"

  • Mfr # BULK-RS-S70-65

  • Zoro # G1931040


product price: $70.29
/ea

Key Features

Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S70-65
Zoro #
G1931040
UPC #
193005050313
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.375 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
900 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Max. Temp. (F)
450 Degrees F
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Tensile Strength
700 psi
Density
1.25 g/cc
Tear Strength
15 N/mm
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Compression Set
40 %
Water Resistance
Good
Oil Resistance
Fair
Material
Silicone
Color
Red
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Shape
Strip
Texture
Smooth
Thickness Tolerance
+/-0.035 in

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.