Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Acrylic Sheet 12 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-15

  • Zoro # G416327323


product price: $15.29
/ea

Key Features

Standards
Not Rated
Plastic Density
0.043 lb/cu in
Impact Strength
20 ft-lb/in
Water Absorption
0.4 %
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-15
Zoro #
G416327323
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Standards
Not Rated
Plastic Density
0.043 lb/cu in
Impact Strength
20 ft-lb/in
Water Absorption
0.4 %
Shape
Square
Backing Type
No Backing
Plastic Clarity
Mirrored
Tensile Strength
11,030 psi
Friction Coefficient
0.8
Color
Silver
Item
Acrylic Sheet
Shore Hardness
98 Shore D
Material
Acrylic
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Minimum Temperature
40 Degrees F
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
190 Degrees F
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Weight
0.774 lb
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.