Zoro Homepage

Silver Acrylic Sheet 24 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-14

  • Zoro # G316327263


product price: $25.99
/ea

Key Features

Tensile Strength
11,030 psi
Plastic Thickness
0.125 in
Standards
Not Rated
Plastic Clarity
Mirrored
Friction Coefficient
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-14
Zoro #
G316327263
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Tensile Strength
11,030 psi
Standards
Not Rated
Plastic Clarity
Mirrored
Friction Coefficient
0.8
Item
Acrylic Sheet
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Color
Silver
Water Absorption
0.4 %
Impact Strength
20 ft-lb/in
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Maximum Temperature
190 Degrees F
Flexural Modulus
Not Rated
Scratch-Resistant
Scratch-Resistant
Material
Acrylic
Weight
1.548 lb
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Product Form
Sheet
Rockwell Hardness
95 HRM
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Minimum Temperature
40 Degrees F
Machinability
Not Rated

Description

Acrylic Sheet, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.