Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Acrylic Sheet 24 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-13

  • Zoro # G316327225


product price: $47.29
/ea

Key Features

Plastic Clarity
Mirrored
Plastic Density
0.043 lb/cu in
Plastic Thickness
0.125 in
Impact Strength
20 ft-lb/in
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-13
Zoro #
G316327225
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width
24 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Plastic Clarity
Mirrored
Color
Silver
Plastic Density
0.043 lb/cu in
Item
Acrylic Sheet
Impact Strength
20 ft-lb/in
Standards
Not Rated
Shape
Square
Friction Coefficient
0.8
Backing Type
No Backing
Water Absorption
0.4 %
Tensile Strength
11,030 psi
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Product Form
Sheet
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Minimum Temperature
40 Degrees F
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Elongation
Not Rated
Weight
3.096 lb
Maximum Temperature
190 Degrees F
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Material
Acrylic
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Machinability
Not Rated
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.