Silver Acrylic Sheet 8 ft L x 4 ft W x 0.22 in Thick

  • Mfr # sacrmi.220X48.000X96.000CEF

  • Zoro # G816181099


product price: $842.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Friction Coefficient
0
Maximum Adhesive Temperature
400 Degrees F
Impact Strength
0.4 ft-lb/in
Tensile Strength
10,500 psi
Plastic Clarity
Mirrored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sacrmi.220X48.000X96.000CEF
Zoro #
G816181099
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Width
4 ft
Plastic Length
8 ft
Plastic Thickness
0.22 in

Details

Friction Coefficient
0
Maximum Adhesive Temperature
400 Degrees F
Impact Strength
0.4 ft-lb/in
Tensile Strength
10,500 psi
Item
Acrylic Sheet
Plastic Clarity
Mirrored
Minimum Adhesive Temperature
-20 Degrees F
Color
Silver
Plastic Density
1.2 g/cc
Standards
ASTM D638, UL 94
Water Absorption
0.3 %
Shape
Rectangle
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Product Form
Sheet
Machinability
80 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Wear Rate
2.78 x 10^-3 cu mm/N-m
FDA Compliance
21 CFR 177.1010
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
Material
Acrylic
Elongation
5 %
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
400 V/mil
Minimum Temperature
-26 Degrees F
Light Transmission
0 %
Fabrication
Extruded

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.22 in, Silver, Plastic Clarity Mirrored, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.