Zoro Homepage

Silver Polycarbonate Sheet 12 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCM-15

  • Zoro # G716327221


product price: $23.89
/ea

Key Features

Impact Strength
12 ft-lb/in
Color
Silver
Shape
Square
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCM-15
Zoro #
G716327221
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Width
12 in
Plastic Thickness
0.125 in

Details

Impact Strength
12 ft-lb/in
Color
Silver
Shape
Square
Item
Polycarbonate Sheet
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Standards
Not Rated
Plastic Clarity
Mirrored
Backing Type
No Backing
Tensile Strength
9,500 psi
Water Absorption
0.15 %
Weight
0.774 lb
Rockwell Hardness
Not Rated
Flexural Modulus
2,379 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Minimum Temperature
-200 Degrees F
Maximum Temperature
280 Degrees F
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Material
Polycarbonate
Machinability
Not Rated
Dielectric Strength
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.