Zoro Homepage

Silver Polycarbonate Sheet 24 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCM-14

  • Zoro # G116327272


product price: $43.19
/ea

Key Features

Shape
Rectangle
Plastic Thickness
0.125 in
Backing Type
No Backing
Water Absorption
0.15 %
Impact Strength
12 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCM-14
Zoro #
G116327272
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Length
24 in

Details

Shape
Rectangle
Backing Type
No Backing
Water Absorption
0.15 %
Impact Strength
12 ft-lb/in
Tensile Strength
9,500 psi
Color
Silver
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Item
Polycarbonate Sheet
Plastic Clarity
Mirrored
Rockwell Hardness
Not Rated
Product Type
Plastic Sheet
Weight
1.548 lb
Elongation
Not Rated
Shore Hardness
Not Rated
Static-Resistant
Not Static-Resistant
Maximum Temperature
280 Degrees F
Flexural Modulus
2,379 MPa
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Machinability
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Material
Polycarbonate
FDA Compliance
Not FDA Compliant
Minimum Temperature
-200 Degrees F
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.